Spesifikasi
| Overall Length (mm) | 390 |
|---|---|
| Mass (g) | 450 |
| Tip Width (mm) | (Deno) 76, (Bitchu) 85 |
| Blade Height (mm) | 234 |
| TRUSCO Number | 335-4202 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a hand-forged product that is sharp and lasts a long time.
For work such as flower beds and planting (plow, weeding, root cutting).
For work such as flower beds and planting (plow, weeding, root cutting).
Ulasan Produk
Tidak ada ulasan




















































































































































