Transcend Notebook Pc Memory Pc4-25600(Ddr4-3200) 1.2V 260Pin So-Dimm Cl22

Sebelum PPN:
Rp699.900 - Rp2.599.900
Spesifikasi
Voltage (V)1.2
StandardDDR4 SDRAM
ROHS Directive (Corresponding to 10 Substances)Correspondence
Number of Pins260
CAS LatencyCL22
Memory InterfaceUnbuffered SO-DIMM
Memory Module StandardPC4-25600
memory clock3200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's JetRam is an ETT grade memory module that uses famous brand DRAM and undergoes rigorous testing and screening. It has excellent compatibility and reliability, making it ideal for PC upgrades. Up to 25.6GB/s bandwidth increases data transmission efficiency and provides 3200 MT/s operating clock. In addition, DDR4 memory can operate at 1.2V, reducing heat generation and electrical load on the memory controller, resulting in up to 40% less power consumption than standard DDR3 memory, which operates at 1.5V.
*DDR4-3200 is compatible with DDR4-2933.
Warning
DDR4-32 is compatible with DDR4-2933.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait