Toho Ms-U1 Pc Speaker Usb-C / Usb-A Connection Usb Power Supply

Sebelum PPN:
Rp649.900
Spesifikasi
ColorBlack
Cable Length (m)1.1
Mass (g)60
Dimensions (mm)63x30x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Small USB speaker / with USB-A / C conversion" It is a small USB type palm-sized PC speaker. Built-in amplifier type. In addition to notebook PCs and Raspberry Pi, it can also be used for tablets and smartphones with the included C conversion.
Warning
* Cannot be output from a USB hub.

Ulasan Produk

Tidak ada ulasan