StarTech.com Mini Usb Cable 15Cm Usb-A (Male)-Usb Mini-B (Male)

Sebelum PPN:
Rp149.900
Spesifikasi
ColorGray
Length (mm)152
Mass (g)12
FeaturePower delivery support / data transmission
Connector ShapeUSB Type-A [4 pin] male - Mini USB Type-B [5 pin] male
Cable Length (cm)15.2
Connector AUSB Type-A [4 pin]
Connector BMini USB Type-B [5 pin]
Conversion TypeMale - Male
Data Transfer Rate480
Humidity (% RH)30-75
Male MountingUSB Type-A [4 pin], Mini USB Type-B [5 pin]
Operating Temperature (°C)-20-60
Storage Temperature (°C)-10-30
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Download more photos and MP3 files with fast data transfer rate of 480 Mbits / sec Compatible with digital cameras, camcorders and other portable devices
A USB cable that transfers photos, videos and MP3 files from digital cameras, camcorders, MP3 players, PDAs and other portable devices to laptops / desktop PCs. Ideal for replacement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait