Timely Metal Flexible Usb Extension Cable Usb-A (Male) -Usb-A (Female) Total Length 30Cm Usb2.0

Sebelum PPN:
Rp70.900
Spesifikasi
ColorBlack
Mass (g)34
Connector ShapeType-A Male - Type-A Female
Cable Length (cm)30
Conversion TypeMale-female
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for standing a USB dongle from the back of a PC case or beside a laptop.
It has a wide range of uses depending on the user's ideas.
Warning

* We do not guarantee the operation of all devices.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan