Stabilo Highlighter Swing Cool Pastel 6C

Sebelum PPN:
Rp179.900
Spesifikasi
MaterialPP
TypeCap type, twin type
Product TypeDisposable main body
Mass (g)54
Ink ColorTurquoise, mint, peach, pink, yellow, lilac
Line WidthFine / Bold
Line Width (mm)4/1 (thick / thin)
Number of Colors6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cuteness of the body is a popular secret Adult cute pastel color that shines just by pulling it 4 hours It is convenient to carry because it has a clip that can be used without drying even when the cap is removed It is easy to grip with a grip processing on the handle part

Ulasan Produk

Tidak ada ulasan

Halaman Terkait