UM Industry (Silky) Gunfighter 270

Sebelum PPN:
Rp629.900
Spesifikasi
Overall Length (mm)When stored / 440 When used / 430
Blade Length (mm)270
Mass (g)Body / 200 sheath / 85
Wall Thickness (mm)1.3
Cell Spacing (mm)3.7
Band Width (mm)1
Number of eyes (mm)12th / 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impact hardening The strong rope is hardened only at the tip of the blade, increasing the wear resistance of the blade several times. 4th row - Jumping clam The 4th row jumping clam uses a blade that does not open the clam to break down the mountain at the bottom that creates resistance when cutting, making it easy to cut in all directions.

Ulasan Produk

Tidak ada ulasan