Transcend Desktop Pc Memory Pc4-21300(Ddr4-2666) 1.2V 288Pin U-Dimm Cl19

Sebelum PPN:
Rp739.900 - Rp2.599.900
Spesifikasi
Voltage (V)1.2
StandardDDR4 SDRAM
ROHS Directive (Corresponding to 10 Substances)Correspondence
Number of Pins288
CAS LatencyCL19
Memory InterfaceUnbuffered Long-DIMM
Memory Module StandardPC4-21300
memory clock2666

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's JetRam is an ETT grade memory module that uses famous brand DRAM and undergoes rigorous testing and screening. It has excellent compatibility and reliability, making it ideal for PC upgrades. The bandwidth of up to 21GB/s enhances data transmission efficiency and provides an operating clock of 2666 MT/s. In addition, DDR4 memory can operate at 1.2V, reducing heat generation and electrical load on the memory controller, resulting in up to 40% less power consumption than standard DDR3 memory, which operates at 1.5V.

Ulasan Produk

Tidak ada ulasan