SSA Service Braided Usb Cable Resistant To Disconnection Type-C Right Angle Cable 1M Usb2.0 (Male) To Type-C (Male)

Sebelum PPN:
Rp159.900
Spesifikasi
ColorBlack
StandardSupports USB 2.0 data transfer and charging
Connector ShapeUSB2.0 / A (male), USB2.0 / Type-C (female) L type
Cable Length (cm)100
Safety StandardCompliant with 56kΩ safety standards
Female MountingUSB Type-C
Male MountingUSB TypeA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SSA Service USB Type-C (right angle) cable.
Mesh cable resistant to disconnection
Compliant with 56kΩ safety standards
Supports up to USB2.0 5V / 3A
QuickCharge 2.0 / 3.0 compatible
Not compatible with USB PD
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan