SUNFLAG (SHINKI MFG) Board Saw

Sebelum PPN:
Rp179.900
Spesifikasi
MaterialSK material
Blade Length (mm)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)90
Blade Thickness (mm)1.25
TRUSCO Number853-4005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for processing work such as gypsum board and sound absorbing tex for ceilings!
Thick saw blade that is hard to bend The special cutting edge makes it easy to open a notch hole.
Ideal for narrow spaces.
A commercially available jigsaw blade can be used.
Easy-to-grip soft grip A commercially available jigsaw blade can also be used depending on the application.
The size is suitable for workability.

Ulasan Produk

Tidak ada ulasan