Tombo Industry Ascon Shovel Pipe Handle

Sebelum PPN:
Rp839.900
Spesifikasi
ColorSilver metallic
TypeSquare
Overall Length (mm)970
Blade Length (mm)300
Mass (kg)1.8
Material (Handle)High tension pipe
Shovel Tip Width (mm)255

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An excavator that is "lighter" and "lower noise" than conventional excavators. Anameimaru is used when scooping clay soil or soil containing water. Ascon excavators are difficult to adhere to asphalt mixture and work smoothly.
Warning
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait