StarTech.com 61Cm Usb Extension Cable For Case 5 Pin Usb Motherboard Header Cable Female / Female

Sebelum PPN:
Rp31.900
Spesifikasi
ColorBlack
Mass (g)23
Connector ShapeIDC (Motherboard Header) [5 Pin] Female - IDC (Motherboard Header) [5 Pin] Female
Cable Length (cm)61
Conversion TypeFemale - Female
Female MountingIDC (Motherboard Header) [Pin 5]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2x 5 pin USB header connector Uses standard USB 2.0 pinout and color assignment Cable length 61 cm
Connect front panel USB port to motherboard or expansion card with 5-pin header
Connect the USB extended rear board to the motherboard

Ulasan Produk

Tidak ada ulasan