StarTech.com 30Cm Usb-Rs232C Serial Conversion Cable 1X Usb A-1X Db-9 (D-Sub 9 Pin) Serial Converter / Conversion Adapter Com Port Number Holding Function

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Length (mm)400
Height (mm)15
Mass (g)30
Product Width (mm)34
Cable Length (cm)30.5
Connector ShapeUSB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male
Conversion TypeMale - Male
Humidity (% RH)5-85
Male MountingUSB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Operating Temperature (°C)-10-80
Storage Temperature (°C)-20-100
Supported OSWindows PocketPC 2003/Windows Mobile 5/6/CE 4.2/5.2/Embedded System 2009/POS Ready 2009/98SE/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-RS232 Straight conversion serial adapter Supports data transfer speeds up to 920Kpbs Maintains the assigned COM port value even after a reboot
Power is taken from the USB port, so no external power adapter is required. Dual buffer for upstream and downstream data transmission. Supports remote wakeup and power management. Supports automatic handshake mode.
Ideal for IT environments that add legacy features to modern laptops, desktop computers and servers without RS232C ports Connect, monitor, control bar code scanners, receipt printers and other point-of-sale devices satellites for industrial / automotive sensors and equipment Connect broadcast receiver, serial modem, serial sync PDA Connect to LED or digital signage board using serial communication port to program

Ulasan Produk

Tidak ada ulasan