StarTech.com 1.8M Usb-Parallel Printer Converter Cable Usb A-Centronics 36 Pin (Ieee1284 Compliant) Conversion Cable Male / Male

Sebelum PPN:
Rp539.900
Spesifikasi
ColorBlack
Height (mm)17
Number of Ports1
Cable Length (m)1.8
Mass (g)118
Connector AUSB Type-A [4 pin]
Connector BCentronics (36 pins)
Connector ShapeUSB Type-A [4 pin] male - Centronics [36 pin] male
Conversion TypeMale - Male
Humidity (% RH)0 to 80 (no condensation)
Male MountingUSB Type-A [4 pin], Centtronics [36 pin]
Operating Temperature (°C)5-40
Power Consumption (W)0.9
Product Width (mm)50
Storage Temperature (°C)-20-70
Supported OSWindows 98SE/ME/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2000/2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.6.x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-to-parallel conversion: ICUSB1284 USB-to-parallel printer adapter for connecting a parallel printer with a 36-pin Centronics connector to a computer via a USB-A 2.0 port Low power consumption design: USB bus powered, no external power adapter required (power consumption 0.9W) , 0.18A at 5V)
Easily add parallel ports on Windows computers

Ulasan Produk

Tidak ada ulasan