KASHIMURA Power Tap with USB Port

Sebelum PPN:
Rp359.900
Spesifikasi
ColorWhite
Operating Temperature Range (°C)0 to 35
Number of Outlets3
Outlet Type2P
Power Cable (m)1.2
Body Dimensions (Width x Height x Depth) (mm)100x46x42
Input Voltage (50/60Hz) (V)AC100 to 240
Output (V/A)(AC outlet) 3 outlets total 1400W, (USB port) USB-A/USB-C: 1 port maximum DC5/2.4; 4 ports total maximum DC5/4.8
USB Port4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power strip with 3 AC outlets and 2 USB Type-C ports + 2 USB-A ports. AC outlet supports up to 3 outlets total 1400W. The total maximum output of 4 USB ports is 24W. USB-A port: Equipped with automatic identification IC, charging optimally according to the terminal. A reversible USB port that can be inserted without worrying about the front or back of the USB connector. Since it comes with a cord, you can use electrical products even when you are away from the outlet. Since it supports 100V to 240V, it can be used overseas.
Warning
- This product is not a transformer. When using overseas, please connect electrical products compatible with the local voltage or use a separate transformer.
- The shape of the outlet differs depending on the country or region. A separate conversion plug may be required.
- USB cable is not included. Please prepare a genuine cable for each device.
- If you use a USB cable that does not support data communication, automatic identification cannot be performed.
- Simultaneous charging may not be possible depending on the combination of models.

Ulasan Produk

Tidak ada ulasan