KASHIMURA Power Strip for Japan and Overseas

Sebelum PPN:
Rp269.900 - Rp309.900
Spesifikasi
Cable Length (m)About 1
Body ColorWhite
Outlet TypeType A
Plug ShapeType A
Input Voltage (50/60Hz) (V)AC100-240
Rated Output Current (A) 2.1
Rated Output Power (W)1400
Rated Output Voltage (V) Max DC5
USB Port2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Power outlet tap with 4 AC outlets and 2 USB ports.
- AC outlet supports up to 4 outlets total 1400W. (For overseas use, please check the local voltage.)
- Up to 2 total 2.1A USB ports. Please use the genuine USB cable you have.
- Electrical products can be used even in places away from outlets with a cord length of 1m.
Warning
- This product is not a transformer. When using overseas, please connect electrical products compatible with the local voltage or prepare a separate transformer.
- The shape of the outlet differs depending on the country or region. A separate replacement plug may be required. This product does not come with a charging cable.
- Simultaneous charging may not be possible depending on the combination of models.

Ulasan Produk

Tidak ada ulasan