Spesifikasi
| Type | Embedded Outlet |
|---|---|
| Shape | Flat Blade Type |
| Number of Poles | Grounding 2P |
| Rated Voltage (V) | 125 |
| Rated Current (A) | 15 |
| Number of Outlets | 2 |
| Outlet Type | Ground 2P 15A 125V |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/m7P110526799-1.jpg)
