Meikosha Stop Kontak 3-Gang Meiko Elegant Series (Power Socket/Power Outlet)
Spesifikasi
| Type | Exposed Outlet |
|---|---|
| Shape | Flat Blade Type |
| Number of Poles | 2P |
| Rated Voltage (V) | 125 |
| Rated Current (A) | 15 |
| Number of Outlets | 3 |
| Outlet Type | 2P 15A 125V |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| TRUSCO Number | 736-0118 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/6gP110524232-1.jpg)
