Mitsui Pottery High Strength Porcelain White Stacking Mug

Sebelum PPN:
Rp169.900
Spesifikasi
MaterialHigh strength porcelain
ColorWhite
Capacity (ml)200
TKG Part No.9-2439-3001
TKG Part No. (2017)6-2222-3001
Diameter x Height (mm)74x71
DishwasherYes
MicrowaveYes
Types of TablewareWestern Tableware

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Strength Porcelain White Series-High Strength Ware. High-strength porcelain is used in schools, nursery schools, kindergartens, hospitals, government offices, etc. nationwide as tableware that is hard to break and has excellent heat resistance by applying and developing fine ceramics technology. Since it is fired at a high temperature, it is extremely safe and hygienic, and there is no concern about environmental hormones, it is widely used as tableware for business use. Freezer/Oven OK! Compatible with use in an oven at 300° C. (Heat-resistant temperature difference: 150° C) Can be recycled and renewed. Space-saving design, tableware overlaps well, and storage is easy.

Ulasan Produk

Tidak ada ulasan