Mitsui Pottery High Strength Porcelain White Mug
#Grup produk P110511159
Spesifikasi
| Material | High strength porcelain |
|---|---|
| Color | White |
| Capacity (ml) | 220 |
| TKG Part No. | 9-2439-2901 |
| TKG Part No. (2017) | 6-2222-2901 |
| Diameter x Height (mm) | 73x73 |
| Dishwasher | Yes |
| Microwave | Yes |
| Types of Tableware | Western Tableware |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Strength Porcelain White Series-High Strength Ware. High-strength porcelain is used in schools, nursery schools, kindergartens, hospitals, government offices, etc. nationwide as tableware that is hard to break and has excellent heat resistance by applying and developing fine ceramics technology. Since it is fired at a high temperature, it is extremely safe and hygienic, and there is no concern about environmental hormones, it is widely used as tableware for business use. Freezer/Oven OK! Compatible with use in an oven at 300° C. (Heat-resistant temperature difference: 150° C) Can be recycled and renewed. Space-saving design, tableware overlaps well, and storage is easy.
Ulasan Produk
Tidak ada ulasan




















































































































































