Magnetic Laboratries HIDISC USB3.2 Gen2 Type-C &USB A USB Memory
#Grup produk P110510770
Spesifikasi
| Color | Black |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Operating Temperature (°C) | 0 to 70 |
| Power Supply | Power supply from PC |
| Storage Temperature (°C) | -25 to 85 |
| Cap Type | Cap Type |
| Interface | Type-A: USB3.2 Gen1 (USB3.0) /USB2.0 Type-C: USB3.2 Gen2 (USB3.0) /USB2.0 |
| Memory Storage (GB) | 32 |
| Outer Dimensions Width x Depth x Height (mm) | About 19.6x8.6x63.3 |
| Supported OS | Windows11/MacOS10.X or later/AndroidOS4.0 or later |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Remark : The removed cap can be attached. Compatible with smartphones, tablets and computers equipped with a TYPE-C connector. This product is only for terminals with USB host function. USB OTG (On-The-Go) is a standard for connecting USB devices to smartphones and tablets without going through a computer.
Ulasan Produk
Tidak ada ulasan




















































































































































