Logitec HDD/SSD Stand

Sebelum PPN:
Rp469.900
Spesifikasi
ColorBlack
AS ONE Part Number64-5408-99
InterfaceUSB3.2(Gen1), USB3.1(Gen1), USB3.0, USB2.0
Connector ShapeUSB Type B
Supported OS(When connected via USB3.0) Windows 10, Windows 8.1, macOS Catalina 10.15, macOS Mojave 10.14, macOS High Sierra 10.13, macOS Sierra 10.12, OS X El Capitan 10.11
Conform to (inch)2.5/3.5
Installation PositionHorizontal
Suitable ModelsWindows PC equipped with USB port and Intel Mac series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a simple and easy-to-use HDD/SSD stand that can be easily assembled by simply inserting the HDD/SSD. Both 2.5/3.5 inch drives can be used. In addition, it is equipped with a dust intrusion prevention cover to prevent dust intrusion that causes poor contact.

Ulasan Produk

Tidak ada ulasan