IWASAKI ELECTRIC Eyelight Diffuser For Outdoor Lighting

Sebelum PPN:
Rp349.900
Spesifikasi
Type100W diffused type
Overall Length (mm)157
Voltage (V)220
KindsRef Bulb
BolsterE26
Axial Luminous Intensity (cd)400
Beam Flux (Lm)250
Beam Opening Angle (°)45
Rated Lamp Power (W)90
Rated Lifetime (hour)2000
Total Luminous Flux (Lm)700
Type of Glass BulbR120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A light bulb for floodlight that uses heat-resistant hard glass for the outer sphere so that it can be lit naked outdoors or in the rain. Light bulbs are now indispensable for lighting construction sites, signboards, advertising towers, building exteriors, etc.

Ulasan Produk

Tidak ada ulasan