I-O DATA External Graphic Adapter USB 3.0/2.0
#Grup produk P110498751
Spesifikasi
| Color | Black |
|---|---|
| AS ONE Part Number | 64-3792-89 |
| Operating Temperature Range (°C) | 5 to 35 |
| Included Accessories | USB 3.0 cable (A-MicroB, approx. 50 cm, 1), support software (CD-ROM), instruction manual |
| Current Consumption (mA) | Up to about 500 |
| Connector Shape | HDMI (female) - Micro Type-B (female) |
| Conversion Type | Female - Female |
| Display Color | Up to 16.77 million colors |
| Female Mounting | HDMI/Micro Type-B |
| Memory | Windows 8/Windows 7/Windows Vista: 1GB or more, Windows XP: 512MB or more (recommended environment: 2GB or more) |
| Operating Humidity Range | 20-80% (non-condensing) |
| Outer Dimensions Width x Depth x Height (mm) | Approx. 60x83x18 (excluding protrusions) |
| Power Input (V) | DC 5 (supplied from USB port) |
| Standard to Conform | VCCI ClassA, RoHS directive compliant |
| Suitable Models | DOS/V machine with USB 3.0/2.0 |
| Supported OS | Windows 10, Windows 8.1, Windows 8, Windows 7, Windows Vista, Windows XP SP3 or later (32-bit) |
| Supported Resolution | (4: 3) 800 x 600, 1024 x 768, 1280 x 960, 1280 x 1024, 1400 x 1050, 1600 x 1200, (wide) 1280 x 720, 1280 x 768, 1280 x 800, 1360 x 768, 1366 x 768, 1440 x 900, 1600 x 900, 1680 x 1050, 1920 x 1080, 1920 x 1200, 2048 x 1152 |
| USB type | USB3.0/2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An external graphic adapter equipped with an HDMI terminal. Since it is equipped with an HDMI terminal, you can enjoy full HD high-definition video on a large-screen TV! You can use it in various scenes such as watching videos and photos taken on the Internet with your family and friends. In addition, it supports USB 3.0! USB 3.0 enables ultra-high-speed video transmission, so full high-definition video can be played back smoothly without dropping frames.
Warning
- This product cannot be delivered to individual customers' homes. Please note. - Since this product does not support copyright protection technologies such as COPP function and HDCP function, you cannot watch copy-protected images such as terrestrial digital and Blu-ray Disc titles.
Ulasan Produk
Tidak ada ulasan




















































































































































