I-O DATA Extension Microphones
#Grup produk P110498618
Spesifikasi
| Operating Temperature Range (°C) | 0 to 40 |
|---|---|
| Set Contents | USB-SPPHLX1x2, dedicated cable (about 2.5m)x2+, instruction manual |
| Operating Humidity Range | 20-85% (without condensation) |
| Microphone | Omnidirectional microphone x 1 |
| Outer Dimensions Width x Depth x Height (mm) | 100x100x40 (excluding protrusions such as feet and buttons) |
| Frequency Band (Hz) | (Sound collection) 100 to 16000 |
| Range Of Use (m) | (Sound collection) Maximum: 2.5 (360 °) |
| Standard to Conform | VCCI Class A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Two additional microphones for USB-SPPHL1
Ulasan Produk
Tidak ada ulasan




















































































































































