MCO Audio USB Conversion Adapter

Sebelum PPN:
Rp249.900
Spesifikasi
ColorBlack
Supported OSWindows 10, 8.1, 8, 7, Vista/Mac OS 10.10 or later
Sampling (kHz)44.1/48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that connects to a computer's USB port and converts it to an audio jack. You can use your favorite headset even on a computer that does not have a compatible terminal. Compatible with 3-pole type plugs with separate audio and microphone terminals. Even if you cannot connect to a computer, you can still connect using this product. It is a simple connection specification that automatically installs the driver when connected to a USB port of a personal computer or the like. Since voice data is exchanged by connecting to a USB port, the influence of noise is suppressed. Stable audio input/output is possible in various environments and devices. You will be able to use a computer that does not have a microphone terminal, or a headset with a microphone even if you do not have enough audio jacks. You can make effective use of your 3-pole headset and headphones.
Warning
- Be sure to read the included instruction manual before use.
- Not compatible with 4-pole headsets/headphone microphones.
- When removing this product, hold the connector firmly.
- This product is not guaranteed to be used on all PCs and tablets.
- The functions installed in the connected headset/headphone microphone are not supported.
- We are not responsible for any malfunctions or malfunctions of the terminal caused by using this product.

Ulasan Produk

Tidak ada ulasan