Henkan Meijin USB Extension Cable
#Grup produk P110419693
Spesifikasi
| Color | Black |
|---|---|
| Connection | Full connection (5 cores) |
| Shielding | Yes |
| Connector Shape | USB mini B (female) to USB mini B (male) |
| Cable Length (cm) | About 20 |
| Conversion Type | Male-female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a cable to extend USBminiB. It is easy to handle with a cable length of 20 cm. It is convenient when the length of the cable on hand is not enough.
- The product is a consumer product for the domestic market.
- The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan




















































































































































