Henkan Meijin USB Conversion Adapter
#Grup produk P110419596
Spesifikasi
| Color | White |
|---|---|
| Standard | USB 2.0 |
| Connector Shape | USB A (male) - RJ45 (female) |
| Dimensions (WxHxD) (mm) | 21x16x59 |
| Conversion Type | Male-female |
| Female Mounting | RJ45 |
| Male Mounting | USB A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is an adapter that converts USBA terminal to RJ45. This is convenient when you connect a terminal without a LAN connection terminal to the LAN.
- The product is a consumer product for the domestic market.
- The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan




















































































































































