Henkan Meijin USB Extension Cable
#Grup produk P110419550
Spesifikasi
| Interface | USB 3.0 |
|---|---|
| Connector Shape | USB A (male) - USB A (female) |
| Cable Length (cm) | About 300 |
| Conversion Type | Male-female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AA type USB 3.0 extension cable. With a cable length of 3 m, it can reach remote devices. USB 3.0 is convenient for high-speed data transfer. It is convenient when the length of the cable on hand is not enough.
- The product is a consumer product for the domestic market.
- The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan




















































































































































