Henkan Meijin Cable USB L Type Extension 20cm Upper

Sebelum PPN:
Rp95.900
Spesifikasi
ColorBlack
Connector ShapeUSB2.0~A type (male) Upper L type-USB2.0~A type (female)
Cable Length (cm)20
Type of CableMale-female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB2.0 upward L-type conversion cable.
Warning
- The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
- Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
- The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan