Henkan Meijin Cable USB3.0 A-A 20cm Straight Connection

Sebelum PPN:
Rp129.900
Spesifikasi
ColorWhite
InterfaceUSB :~3.0~(3.1~Gen1, maximum 5Gbps), 2.0 compatible
Connector ShapeUSB~A (male), USB~A (male)
Cable Length (cm)20
Type of CableMale-male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0 Straight connection cable 20cm [ A male-A male ]
Warning
- The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
- Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
- The design, color, specifications, etc. of products and accessories are subject to change without notice.
- Suitable for special purposes. Please purchase in comparison with the cross connection type "USB3A-AX/CA20".

Ulasan Produk

Tidak ada ulasan