Henkan Meijin Cable USB 20cm Micro Male to Mini Female
#Grup produk P110419198
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB~micro~B~(male) - Mini~B~(female) |
| Cable Length (cm) | 20 |
| Type of Cable | Male-female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For smartphones USB cable Data transfer & charging support microB Male - MiniB Female
Warning
- The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.- Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
- The design, color, specifications, etc. of products and accessories are subject to change without notice.
Ulasan Produk
Tidak ada ulasan




















































































































































