Spesifikasi
| Material | 300g Court Ball |
|---|---|
| Color | White |
| Size | B5 |
| Dimensions (mm) | 280x200+65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cardboard envelope suitable for mail delivery. It has a seal for closure and perforations for convenient opening. With tongue.
Ulasan Produk
Tidak ada ulasan




















































































































































