Spesifikasi
| Material | Polypropylene (PP) |
|---|---|
| Color | White |
| Length (m) | 300 |
| Manufacturer Product Code | 1001003 |
| Thickness (Diameter in Φmm) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since it is welded, the cut end does not come loose and the finish is beautiful. Diameter about 20 cmØ
Ulasan Produk
Tidak ada ulasan




















































































































































