HEIKO Cardboard Variable Type

Sebelum PPN:
Rp469.900
Spesifikasi
MaterialCardboard
ColorCraft
TypeSingle flute, B flute
Length (mm)198
Width (mm)273
3 Sides Total (cm)59.7
Bottom SizeB5
Height (mm)126
Inner Dimensions (WxDxH) (mm)267x192x120
ShapeType A (mandarin orange box type)
Thickness (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cardboard box with three stages of creases from the beginning.
It is convenient when adjusting the height according to the contents, shortens the work time, and the finish is beautiful.
The creases have internal dimensions and are located at heights of 50 mm/85 mm/120 mm.

Ulasan Produk

Tidak ada ulasan