HEIKO Raku-Post Box

Sebelum PPN:
Rp149.900
Spesifikasi
MaterialCardboard
ColorCraft
TypeSingle flute, F flute
Length (mm)305
Width (mm)215
3 Sides Total (cm)55
Height (mm)30
Inner Dimensions (WxDxH) (mm)213x303x28
Thickness (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mail service box that is convenient for shipping small items.
It is easy to assemble and can be sealed with a single tape.
Opening is easy just by catching the eye.
Recommended for flea market apps and online auction sellers.
For A4 size. Yu packet compatible size.

Ulasan Produk

Tidak ada ulasan