Spesifikasi
| Material | Cardboard |
|---|---|
| Color | Craft |
| Type | Single flute, F flute |
| Length (mm) | 265 |
| Width (mm) | 190 |
| 3 Sides Total (cm) | 48 |
| Height (mm) | 25 |
| Inner Dimensions (WxDxH) (mm) | 188x263x23 |
| Thickness (mm) | 1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A mail service box that is convenient for shipping small items.
It is easy to assemble and can be sealed with a single tape.
Opening is easy just by catching the eye.
Recommended for flea market apps and online auction sellers.
For B5 size. Yu-Packet/Nekoposu compatible size.
It is easy to assemble and can be sealed with a single tape.
Opening is easy just by catching the eye.
Recommended for flea market apps and online auction sellers.
For B5 size. Yu-Packet/Nekoposu compatible size.
Ulasan Produk
Tidak ada ulasan




















































































































































