Spesifikasi
| Material | PVC |
|---|---|
| Thickness (mm) | 0.25 |
| Depth (mm) | 55 |
| Diameter (φmm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A ready-made transparent box with a separate body and lid.
The highly versatile cylindrical type is suitable for assorting sweets.
The diameter is the smallest in the series, but it has a taller form.
The highly versatile cylindrical type is suitable for assorting sweets.
The diameter is the smallest in the series, but it has a taller form.
Ulasan Produk
Tidak ada ulasan




















































































































































