Spesifikasi
| Material | Lid and body: 400g special color cardboard |
|---|---|
| Inner Dimensions (mm) | 140x210x45 |
| Reference Capacity | 2 handkerchiefs |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A gentle natural color assembly box with a tint block on the surface.
It is a pig type with a separate body and lid.
It is a pig type with a separate body and lid.
Ulasan Produk
Tidak ada ulasan




















































































































































