Spesifikasi
| Material | Cardboard |
|---|---|
| Color | Craft |
| Type | Single flute, G flute |
| Length (mm) | 309 |
| Width (mm) | 226 |
| 3 Sides Total (cm) | 56 |
| Height (mm) | 25 |
| Inner Dimensions (WxDxH) (mm) | 224x307x22 |
| Manufacturer Product Code | 2123000 |
| Thickness (mm) | 0.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a box compatible with Yamato's new delivery service "Nekoposu". It is the largest size that can be delivered by Nekopos, and is suitable for A4 and 25mm in height. With perforations for convenient opening.
Ulasan Produk
Tidak ada ulasan




















































































































































