Spesifikasi
| Color | Plain white |
|---|---|
| Type | Cast court ball (back white) 315 g/m² |
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
There is a window with a transparent film on the top so you can see the contents.
Since it is opened and closed with the upper lid, it is easy to put in and take out.
Window frame size: 35 x 25 mm 10 pieces
Since it is opened and closed with the upper lid, it is easy to put in and take out.
Window frame size: 35 x 25 mm 10 pieces
Ulasan Produk
Tidak ada ulasan