Spesifikasi
| Thickness (mm) | 0.062 |
|---|---|
| Manufacturer Product Code | 6729400 |
| Mass (g/sheet) | 5.7 |
| Folder Thickness (mm) | 30 |
| Dimensions (mm) | 90/150x280 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protect your sweets with a highly moisture-resistant film. It is possible to maintain freshness by using it in combination with an oxygen scavenger. Be sure to perform a mounting test before using.
Ulasan Produk
Tidak ada ulasan




















































































































































