HEIKO Pet Cylindrical Case 12P

Sebelum PPN:
Rp509.900 - Rp639.900
Spesifikasi
MaterialA-PET
Thickness (mm)0.3
Product TypeBody
Depth (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cylindrical box made of highly transparent PET material.
With a wide variety of sizes, it is ideal for gifts such as baked goods, rusks, and macaroons.
It is also very effective as a display.
The curled mouth makes it safe and durable.

Ulasan Produk

Tidak ada ulasan