Spesifikasi
| Material | Polypropylene |
|---|---|
| Color | Scarlet |
| Length (mm) | 350 |
| Tape Width (mm) | 15 |
| Finished Dimensions (mm) | About 60x80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A one-touch ribbon that you can make a ribbon just by pulling it.
Warning
Color may vary slightly depending on the production lot. Please note.Ulasan Produk
Tidak ada ulasan




















































































































































