Sebelum PPN:
Rp269.900
Spesifikasi
MaterialOPP
Length (mm)540
Thickness (mm)0.028
ShapeWave type
Top Width (mm)400
Bottom Width (mm)60
Manufacturer Product Code6762939

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please choose from perforation type and wave type according to your application.
The perforated type can be used by hanging it on a hook or the like and separating it from the perforations one by one.
The wave type has a wavy upper part.

Ulasan Produk

Tidak ada ulasan