Hachiman kasei Tempat Sampah/Tong Sampah Tutup Ayun 4L Wayby (Dustbin/Trash Bin)

Sebelum PPN:
Rp169.900
Spesifikasi
MaterialPolypropylene
Product TypeBody + lid
Capacity (L)4
Dimensions (WxDxH) (mm)114x202x306
Heat Resistance Temperature (°C)120
Minimum Allowable Temperature (°C)-20
Type of lidSwing type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrugated swing pail A dust box reminiscent of high-quality furniture. A design that expresses the waves of cardboard.
It continues to be loved for a long life. The lid is a swing type that can be easily opened and closed. Also active around bath and toiletry dressers.

Ulasan Produk

Tidak ada ulasan