GROOVY M.2 High-Speed USB Connection Stand

Sebelum PPN:
Rp699.900
Spesifikasi
Power SupplyVia the included USB cable (USB bus power) 5V/0.8A or more recommended
Type of ConnectionUSB 10Gbps(USB3.2 Gen2), USB 5Gbps(USB3.2 Gen1, USB3.0), USB2.0
TerminalSupported drives: M key, B&M key
Operating EnvironmentTemperature 5 to 35°C, humidity 20 to 80% (no condensation)
Conform toDrives: NVMe (PCIe) M.2 SSD, SATA M.2 SSD
Connecting TerminalExternal: USB Type-C (female) on the housing side of this product/USB A (male) via the attached cable
Dimensions (mm)About width 55xlength 55xheight 14 (not including protrusions)
Speed (Gbps)USB 10 (USB3.2 Gen2) compatible environment Supports USB 10 connection/Supports USB 5 (USB3.2 Gen1, USB3.0) connection, USB 2.0 connection
Suitable EquipmentsComputers, TVs, recorders, game consoles (PS(R)5/4 Pro/4), etc. equipped with a USB A (female) terminal
Supported OSWindows 11/10/8.1/7 (64/32bit version each), macOS, MacOS X (10.2.6 or later), TVs and recorders that support USB connection HDD recording, PS(R) 5/4 Pro/4, etc.
USB cable length (cm)Approx. 60 (including connector)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An SSD stand that supports both NVMe (PCIe) connection and SATA connection M.2 SSD. Supports NVME connection "M key" and "B&M key" types. Compatible with SATA connection "B&M Key" type. Most M.2 SSDs on the market today can be used. If you connect it to your computer with the included USB cable, you can use it as a USB memory that allows high-speed reading and writing depending on the environment. If your computer supports USB 10Gbps (USB3.2 Gen2) connection or higher, it supports the standard theoretical maximum transfer rate of 10Gbps. Reads and writes faster than most USB memory sticks on the market. USB5Gbps (USB3.2 Gen1, equivalent to USB3.0) and USB2.0 connection are also available. A USB-connected M.2 SSD will appear as a new drive on your computer. You can use a larger capacity drive with the same convenience as a USB memory. Operation confirmed as USB expansion storage for PS5 and PS4. It supports SSD/HDD with a capacity of 258GB or more and up to 8TB. By connecting your M.2 SSD to the USB port for recording on a TV or recorder, you can use it as a recording HDD (display varies depending on the device). It can also be used for TVs and Blu-ray/DVD recorders that support multiple USB HDD connections.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait