Green House Industrial SDHC Card Slc
#Grup produk P110405414
Sebelum PPN:
Rp3.499.900 - Rp5.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Temperature (°C) | 0~70 |
|---|---|
| Function | ECC function: 24bit/1KByte |
| Strength | Bending strength: 10N |
| Operating Humidity (%) | 25-95 (no condensation) |
| Flash | SLC |
| Power Consumption (mA) | 15 (when writing), 10 (when reading) |
| Power Supply Voltage (V) | 2.7~3.6 |
| Shock Resistance | 1000G/0.5ms |
| Transfer Speed (MB/s) | Maximum 20 (when reading), maximum 13 (when writing) |
| Vibration Resistance Frequency (Hz) | 15G/50~2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Industrial SDHC memory card that can be used for a wide range of purposes
Guarantees an operating environment of 0°C to 70°C. Equipped with an ECC function that detects data errors and automatically repairs them. Compliant with the RoHS directive that suppresses the content of lead, etc.
Guarantees an operating environment of 0°C to 70°C. Equipped with an ECC function that detects data errors and automatically repairs them. Compliant with the RoHS directive that suppresses the content of lead, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































