GOPPA USB Type-C to Cable USB3.2 Gen2X2/Pd5A/Alt Mode Compatible 50cm
#Grup produk P110403674
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Type-C male-Type-C male |
| Feature | Supports ALT mode, data transmission |
| Cable Length (cm) | 50 |
| Transmission Speed (Gbps) | Up to 20 |
| Conversion Type | Male - Male |
| USB type | USB3.2(Gen2x2) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.2 Gen2 x 2 USB Type-C cable. A USB 3.2 Gen2 x2 compatible cable that has passed the USB compliance test. It is capable of ultra-high-speed data transfer communication that is about 40 times faster than before, and supports up to 100W charging. In addition, it supports Alt mode, and video communication etc. is possible with a single cable. It supports USB3.2Gen2x2 and can perform 40 times faster data communication (up to 20Gbps) than conventional USB2.0. This product supports Alt mode, and can transfer video communication as well as data communication and charging. It is a highly reliable product that has passed the USB compliance test.
Ulasan Produk
Tidak ada ulasan




















































































































































