Gigastone USB3.0 Memory Slide Type

Sebelum PPN:
Rp449.900 - Rp779.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
InterfaceUSB3.0
Cap TypeSliding type
Dimensions (mm)59x21x8
Operating EnvironmentWindows ME or later, MacOS 9.0 or later, Linux V2.4 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting high-quality NAND flash and high-performance controller, we provide customers with stable performance.
Compatible with devices equipped with USB 3.0, high-speed data transfer is possible (USB 2.0 can also be used).
With a slide-type memory that protects the terminals, you can safely store data and carry it around. There is no stress of losing the cap.

Ulasan Produk

Tidak ada ulasan